NSI Industries 7300 24 Hour Time Switch | Graybar Store
NSI Industries - 24 Hour Time Switch - 7300
+ / - Hover over image to Zoom
Other Views

    24 Hour Time Switch

    Manufacturer: NSI Industries
    Manufacturer #: 7300
    SKU: 88272074
    $422.45
    Checking Pricing
         
    Additional Features:(3) Omitting Screws; Dial Accommodates Up to 12 Pairs of Trippers, 1 Pair Supplied; L Models Keep Dial ON Time Up to 16 hrs
    Voltage Rating:120 V AC
    Time Cycle:24 hr
    Poles:3
    Amperage Rating:40 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 7300
    • Additional Features (3) Omitting Screws; Dial Accommodates Up to 12 Pairs of Trippers, 1 Pair Supplied; L Models Keep Dial ON Time Up to 16 hrs
    • Amperage Rating 40 A
    • Poles 3
    • Time Cycle 24 hr
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Tork® 7000 24 Hour Time Switch, Voltage Rating: 120 V AC, Amperage Rating: 40 A, Poles: 3