NSI Industries 7102 24 Hour Time Switch | Graybar Store
NSI Industries - 24 Hour Time Switch - 7102
+ / - Hover over image to Zoom
Other Views

    24 Hour Time Switch

    Manufacturer: NSI Industries
    Manufacturer #: 7102
    SKU: 88272023
    $164.62
    Checking Pricing
         
    Additional Features:(3) Omitting Screws; Dial Accommodates Up to 12 Pairs of Trippers, 1 Pair Supplied; L Models Keep Dial ON Time Up to 16 hrs
    Voltage Rating:208 to 277 V AC
    Time Cycle:24 hr
    Poles:1
    Amperage Rating:40 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 7102
    • Additional Features (3) Omitting Screws; Dial Accommodates Up to 12 Pairs of Trippers, 1 Pair Supplied; L Models Keep Dial ON Time Up to 16 hrs
    • Amperage Rating 40 A
    • Poles 1
    • Time Cycle 24 hr
    • Voltage Rating 208 to 277 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Tork® 7000 24 Hour Time Switch, Voltage Rating: 208 to 277 V AC, Amperage Rating: 40 A, Poles: 1