NSI Industries 1101B 24 Hour Time Switch | Graybar Store
NSI Industries - 24 Hour Time Switch - 1101B
+ / - Hover over image to Zoom
Other Views

    24 Hour Time Switch

    Manufacturer: NSI Industries
    Manufacturer #: 1101B
    SKU: 25694672
    $171.14
    Checking Pricing
         
    Additional Features:Enclosed Motor; Manual Override; Scheduling: Minimum ON Setting of 20 min, Minimum OFF Setting of 75 min. Dial Accommodates
    Voltage Rating:120 V AC
    Time Cycle:24 hr
    Poles:1
    Amperage Rating:40 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 1101B
    • Additional Features Enclosed Motor; Manual Override; Scheduling: Minimum ON Setting of 20 min, Minimum OFF Setting of 75 min. Dial Accommodates
    • Amperage Rating 40 A
    • Poles 1
    • Time Cycle 24 hr
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Tork® 1100 24 Hour Time Switch, Voltage Rating: 120 V AC, Amperage Rating: 40 A, Poles: 1