NSI Industries 1104B 24 Hour Time Switch | Graybar Store
NSI Industries - 24 Hour Time Switch - 1104B
+ / - Hover over image to Zoom
Other Views

    24 Hour Time Switch

    Manufacturer: NSI Industries
    Manufacturer #: 1104B
    SKU: 25694671
    $198.72
    Checking Pricing
         
    Additional Features:Enclosed Motor; Manual Override; Scheduling: Minimum ON Setting of 20 min, Minimum OFF Setting of 75 min. Dial Accommodates
    Voltage Rating:208 to 277 V AC
    Time Cycle:24 hr
    Poles:2
    Amperage Rating:40 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 1104B
    • Additional Features Enclosed Motor; Manual Override; Scheduling: Minimum ON Setting of 20 min, Minimum OFF Setting of 75 min. Dial Accommodates
    • Amperage Rating 40 A
    • Poles 2
    • Time Cycle 24 hr
    • Voltage Rating 208 to 277 V AC
    • Country of Origin CN - China
    Product Overview:
    Tork® 1100 24 Hour Time Switch, Voltage Rating: 208 to 277 V AC, Amperage Rating: 40 A, Poles: 2