NSI Industries 1847A 24 Hour Momentary Time Switch | Graybar Store
NSI Industries - 24 Hour Momentary Time Switch - 1847A
+ / - Hover over image to Zoom
Other Views

    24 Hour Momentary Time Switch

    Manufacturer: NSI Industries
    Manufacturer #: 1847A
    SKU: 92125009
    $782.62
    Checking Pricing
         
    Additional Features:24 hr Schedule: Minimum ON Setting of 20 min, Minimum OFF Setting of 75 min. Dial Accommodates 12 Pairs of Trips. Omit
    Voltage Rating:120 V AC
    Time Cycle:24 hr
    Poles:1
    Amperage Rating:10:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 1847A
    • Additional Features 24 hr Schedule: Minimum ON Setting of 20 min, Minimum OFF Setting of 75 min. Dial Accommodates 12 Pairs of Trips. Omit
    • Amperage Rating 10:00 AM
    • Poles 1
    • Time Cycle 24 hr
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Tork® 1800 24 Hour Momentary Time Switch, Voltage Rating: 120 V AC, Amperage Rating: 10 A, Poles: 1