NSI Industries 8001 24 Hour Cycle Timer | Graybar Store
NSI Industries - 24 Hour Cycle Timer - 8001
+ / - Hover over image to Zoom
Other Views

    24 Hour Cycle Timer

    Manufacturer: NSI Industries
    Manufacturer #: 8001
    SKU: 88272095
    $286.16
    Checking Pricing
         
    Additional Features:Dial Has 96 Captive Tabs; Duty Cycle Adjustable From 1/2, 1, 2, 3, 4, 6, 12 And 24 hrs; L Models Keep Dial on Time Up to 16
    Voltage Rating:120 V AC
    Time Cycle:24 hr
    Poles:1
    Amperage Rating:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 8001
    • Additional Features Dial Has 96 Captive Tabs; Duty Cycle Adjustable From 1/2, 1, 2, 3, 4, 6, 12 And 24 hrs; L Models Keep Dial on Time Up to 16
    • Amperage Rating 20 A
    • Poles 1
    • Time Cycle 24 hr
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Tork® 8000 24 Hour Cycle Timer, Voltage Rating: 120 V AC, Amperage Rating: 20 A, Poles: 1