Werner D7124-2 24 Foot D7100-2 Series Extension Ladder | Graybar Store
Werner - 24 Foot D7100-2 Series Extension Ladder - D7124-2
+ / - Hover over image to Zoom
Other Views

    24 Foot D7100-2 Series Extension Ladder

    Manufacturer: Werner
    Manufacturer #: D7124-2
    SKU: 88276920
    $463.15
    Checking Pricing
         
    Height (Feet):24 ft.
    Load Rating (Pound):375 lb.
    Spread (Inches):19
    Additional Features:Closed Length 12 Feet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # D7124-2
    • Additional Features Closed Length 12 Feet
    • Height (Feet) 24 ft.
    • Load Rating (Pound) 375 lb.
    • Materials Fiberglass
    • Spread (Inches) 19
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    24 foot fiberglass extension ladder has a 375 capacity.
    Extension Ladder
    • Size 24 ft
    • Reach Height 23 ft
    • Max Working Length 21 ft
    • Extended Length 21 ft
    • Approx. Closed Length 12 ft
    • Style Multi Section
    • Load Capacity 375 lbs
    • Type IAA Duty Rating
    • Performance Rating
    • Material Fiberglass
    • Rung Type D-Rung
    • Foot Material Slip-resistant pad
    • Number of Sections 2
    • Base Width 19 in outside shoes
    • Certifications ANSI A14.5 (2007); OSHA
    • Rails Dimension 3-5/16 in
    • Flange Dimension 1-3/16 in
    • Rung Dimension 1-5/8 in
    • Fly Width 16-1/8 in