General Cable 1P24FB-CM-GY-R-A-GCC 24/1P CMR Multi-Conductor Foil/Braid Shielded Computer Cable | Graybar Store
General Cable - 24/1P CMR Multi-Conductor Foil/Braid Shielded Computer Cable - 1P24FB-CM-GY-R-A-GCC
+ / - Hover over image to Zoom
Other Views

    24/1P CMR Multi-Conductor Foil/Braid Shielded Computer Cable

    Manufacturer: General Cable
    Manufacturer #: 1P24FB-CM-GY-R-A-GCC
    SKU: 25043804
    $573.24
    Checking Pricing
         
    Conductor Size:24 AWG
    Conductor Material:Tinned Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:1 Pair
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 1P24FB-CM-GY-R-A-GCC
    • No. of Conductors 1 Pair
    • Type Riser
    • Conductor Material Tinned Bare Copper
    • Conductor Size 24 AWG
    • Insulation and Jacket S-R PVC
    • Length 1000 ft. Reel
    • Shielded Flexfoil Aluminum/Polyester with Tinned Copper Braid
    • SAP Material Type ZSTD
    Product Overview:
    Grey foil/braid-shielded riser cable is 1P/24 AWG. Cable is packaged in a 1000 ft. reel. Alt Mfr No. C0973A.41.10
    Paired Cables
    • Cable Size 24 Gauge (AWG)
    • Material Copper
    • Number of Pairs 1
    • 1000 ft Reel
    • General Cable Part no. C4841.41.10