Bourns 2377-45-BC 2377-45 Series Digi.Guard MSP® Maximum Duty Station Protector | Graybar Store
Bourns - 2377-45 Series Digi.Guard MSP® Maximum Duty Station Protector - 2377-45-BC
+ / - Hover over image to Zoom
Other Views

    2377-45 Series Digi.Guard MSP® Maximum Duty Station Protector

    Manufacturer: Bourns
    Manufacturer #: 2377-45-BC
    SKU: 22065525
    $8.37
    Checking Pricing
         
    Brand or Series:2377-45
    Additional Features:Blanced capacitance
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bourns
    • Manufacturer # 2377-45-BC
    • Type Multi Stage Protection
    • Additional Features Blanced capacitance
    • Brand or Series 2377-45
    • SAP Material Type ZSTD
    • Country of Origin CR - Costa Rica
    Product Overview:
    Multi-stage protection
    • Balanced TRIGARD®
    • Quick response to surges
    • High energy handling
    • Reliability is improved by elimination of the
    • Air Back-Up-Gap (BUG)