Pentair Hoffman LP3025 231 x 231 Inline™ White Painted Steel Panel | Graybar Store
Pentair Hoffman - 231 x 231 Inline™ White Painted Steel Panel - LP3025
+ / - Hover over image to Zoom
Other Views

    231 x 231 Inline™ White Painted Steel Panel

    Manufacturer: Pentair Hoffman
    Manufacturer #: LP3025
    SKU: 96071823
    $13.39
    Checking Pricing
         
    Color:White
    Height (Inches):11.07 in.
    Width (Inches):9.1 in.
    Use With:300 x 250 mm Inline Enclosure
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # LP3025
    • Color White
    • Height (Inches) 11.07 in.
    • Width (Inches) 9.1 in.
    • Use With 300 x 250 mm Inline Enclosure
    Product Overview:
    Enclosure panel is 281 x 231 mm. Panel is 12 gauge steel with white polyester pain finish.