Viavi 2303/15 LC/PC Adapter | Graybar Store
Viavi - LC/PC Adapter - 2303/15
+ / - Hover over image to Zoom
Other Views

    LC/PC Adapter

    Manufacturer: Viavi
    Manufacturer #: 2303/15
    SKU: 25648344
    $1,903.26
    Checking Pricing
         
    Additional Features:Auto and TwinTest transmission modes; Combines up to 4 wavelengths in one instrument (SM+MM)
    Tool Application:Access and Metro Networks; Enterprise/LAN Networks; Insertion Loss Measurements, Continuity Checks
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viavi
    • Manufacturer # 2303/15
    • Type LC/PC Adapter
    • Additional Features Auto and TwinTest transmission modes; Combines up to 4 wavelengths in one instrument (SM+MM)
    • Tool Application Access and Metro Networks; Enterprise/LAN Networks; Insertion Loss Measurements, Continuity Checks
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SmartPocket™ LC/PC Adapter, Access and Metro (LAN/WAN) Networks with MM and SM Testing Combinations; 850/1300 nm MM Wavelengths Capability; Link Insertion Loss Measurements and Continuity Checks; Telecom, CATV, Military Application
    Product Includes
    • (2) AA Batteries
    • Neck Strap
    • Belt Bag
    • SC Switchable Adapter
    • FC Switchable Adapter