Wiremold (Legrand) 2347-2 2300 Series Two-Gang Device Box Fitting | Graybar Store
Wiremold (Legrand) - 2300 Series Two-Gang Device Box Fitting - 2347-2
+ / - Hover over image to Zoom
Other Views

    2300 Series Two-Gang Device Box Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2347-2
    SKU: 90077881
    $9.52
    Checking Pricing
         
    Fitting Type:Divide Box
    No. of Gangs:2-Gang
    Brand or Series:2300
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2347-2
    • Color Ivory
    • Brand or Series 2300
    • Fitting Type Divide Box
    • No. of Gangs 2-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, non-metallic 2 gang device box.