Wiremold (Legrand) 2348-2-WH 2300 Series Two-Gang Deep Device Box Fitting | Graybar Store
Wiremold (Legrand) - 2300 Series Two-Gang Deep Device Box Fitting - 2348-2-WH
+ / - Hover over image to Zoom
Other Views

    2300 Series Two-Gang Deep Device Box Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2348-2-WH
    SKU: 97123809
    $11.85
    Checking Pricing
         
    Fitting Type:Deep Divide Box
    No. of Gangs:2-Gang
    Brand or Series:2300
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2348-2-WH
    • Color White
    • Brand or Series 2300
    • Fitting Type Deep Divide Box
    • No. of Gangs 2-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White, non-metallic 2 gang deep device box. Base has rectangular KO to enable extension from existing flush wall box and 1/2 inch and 1 inch trade size concentric KOs.