Wiremold (Legrand) 2300BAC 2300 Series Small Non-Metallic 2-Piece Surface Raceway With Snap-On Cover and Adhesive Backing | Graybar Store
Wiremold (Legrand) - 2300 Series Small Non-Metallic 2-Piece Surface Raceway With Snap-On Cover and Adhesive Backing - 2300BAC
+ / - Hover over image to Zoom
Other Views

    2300 Series Small Non-Metallic 2-Piece Surface Raceway With Snap-On Cover and Adhesive Backing

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2300BAC
    SKU: 88279302
    $19.40
    Checking Pricing
         
    Dimensions (Inches):2-1/4 W x 11/16 H
    Color:Ivory
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2300BAC
    • Color Ivory
    • Dimensions (Inches) 2-1/4 W x 11/16 H
    • Length 5 ft.
    • Materials Non-Metallic
    • Series 2300
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2300 series ivory small non-metallic 2-piece surface raceway with snap-on cover and adhesive backing. Raceway is 5 ft. L x 1/4 W x 11/16 in. H.
    2300 series raceway
    • Low-profile, single channel two-piece raceway
    • Snap on cover
    • Supplied with wide adhesive tape along its entire length
    • Non-metallic, textured PVC