Wiremold (Legrand) 2311DFO 2300 Series Radiused Divided Flat Elbow Fitting | Graybar Store
Wiremold (Legrand) - 2300 Series Radiused Divided Flat Elbow Fitting - 2311DFO
+ / - Hover over image to Zoom
Other Views

    2300 Series Radiused Divided Flat Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2311DFO
    SKU: 99509521
    $3.69
    Checking Pricing
         
    Fitting Type:external End cap
    Brand or Series:2300
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2311DFO
    • Color White
    • Brand or Series 2300
    • Fitting Type external End cap
    • Country of Origin US - USA
    Product Overview:
    Ivory, non-metallic fiberready 2 inch divde flat elbow. Includes 1/2 in., 3/4 in. and 1 in. trade size KOs on back and top.