Wiremold (Legrand) 2317-WH 2300 Internal Elbow Fitting | Graybar Store
Wiremold (Legrand) - 2300 Internal Elbow Fitting - 2317-WH
+ / - Hover over image to Zoom
Other Views

    2300 Internal Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2317-WH
    SKU: 97123797
    $2.72
    Checking Pricing
         
    Fitting Type:Internal Elbow
    Brand or Series:2300
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2317-WH
    • Color White
    • Brand or Series 2300
    • Fitting Type Internal Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White, non-metallic internal elbow fitting.