Chatsworth 10605-023 23 Inch Rack Base Insulator Kit | Graybar Store
Chatsworth - 23 Inch Rack Base Insulator Kit - 10605-023
+ / - Hover over image to Zoom
Other Views

    23 Inch Rack Base Insulator Kit

    Manufacturer: Chatsworth
    Manufacturer #: 10605-023
    SKU: 89027041
    $105.01
    Checking Pricing
         
    Width (Inches):23 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10605-023
    • Width (Inches) 23 in.
    • Country of Origin US - USA
    Product Overview:
    Rack base insulator kit is 23 inch wide.
    Rack base insulator kit consists of:
    • (2) Isolation Plates
    • (4) Isolation Grommets