Cooper Lighting (Eaton) STK-2-PL Metalux Skyridge Troffer Trim, 10 Pack, 2 ft., Pearl | Graybar Store
Cooper Lighting (Eaton) - Metalux Skyridge Troffer Trim, 10 Pack, 2 ft., Pearl - STK-2-PL
+ / - Hover over image to Zoom
Other Views

    Metalux Skyridge Troffer Trim, 10 Pack, 2 ft., Pearl

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: STK-2-PL
    SKU: 25672287
    $7.60
    Checking Pricing
         
    Color:Pearl
    Use With:2x2 Skyridge Troffer
    Size:2 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # STK-2-PL
    • Color Pearl
    • Size 2 ft.
    • Brand Metalux
    • Series Skyridge
    • Use With 2x2 Skyridge Troffer
    • SAP Material Type ZSTD
    Product Overview:
    2 ft. SkyTrim, Pearl, 10 pack.