Square D (Schneider Electric) XB4BA921 22mm Pushbutton Reset Operator, Flush, Adjustable Shaft, Round Head | Graybar Store
Square D (Schneider Electric) - 22mm Pushbutton Reset Operator, Flush, Adjustable Shaft, Round Head - XB4BA921
+ / - Hover over image to Zoom
Other Views

    22mm Pushbutton Reset Operator, Flush, Adjustable Shaft, Round Head

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB4BA921
    SKU: 99496473
    $39.62
    Checking Pricing
         
    Shape of Head:Round
    Additional Features:Adjustable Shaft; Resistance to High Pressure Washer
    Color:Black
    Operator Type:Flush Unmarked
    Diameter (mm):22 mm
    Material:Chromium-Plated Metal (Bezel); Silver Alloy (Contact); Zamak (Fixing Collar)
    Use With:30 to 130 mm Actuation Distance
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB4BA921
    • Color Black
    • Additional Features Adjustable Shaft; Resistance to High Pressure Washer
    • Diameter (mm) 22 mm
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • NEMA Style 13; 4X
    • Operator Type Flush Unmarked
    • Shape of Head Round
    • Material Chromium-Plated Metal (Bezel); Silver Alloy (Contact); Zamak (Fixing Collar)
    • Use With 30 to 130 mm Actuation Distance
    • Country of Origin FR - France
    Product Overview:
    Reset Pushbutton, Black, NEMA Style: 13; 4X, Round, IEC Rating: EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5