Square D (Schneider Electric) 22mm Pushbutton Reset Operator, Flush, Adjustable Shaft, Round Head | Graybar Store
Square D (Schneider Electric) - 22mm Pushbutton Reset Operator, Flush, Adjustable Shaft, Round Head
+ / - Hover over image to Zoom
Other Views

    22mm Pushbutton Reset Operator, Flush, Adjustable Shaft, Round Head

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • NEMA Style 13; 4X
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Shape of Head
    Additional Features
    Color
    Operator Type
    Diameter (mm)
    Material
    Use With
    Price
    XB4BA821
    99496467
    Round
    Adjustable Shaft; Resistance to High Pressure Washer
    Black
    Flush Unmarked
    22 mm
    Chromium-Plated Metal (Bezel); Silver Alloy (Contact); Zamak (Fixing Collar)
    $
    33
    .05
    /
    EA
    99496467
    Shape of Head
    Round
    Additional Features
    Adjustable Shaft; Resistance to High Pressure Washer
    Color
    Black
    Operator Type
    Flush Unmarked
    Diameter (mm)
    22 mm
    Material
    Chromium-Plated Metal (Bezel); Silver Alloy (Contact); Zamak (Fixing Collar)
    Use With
    $
    33
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB4BA921
    99496473
    Round
    Adjustable Shaft; Resistance to High Pressure Washer
    Black
    Flush Unmarked
    22 mm
    Chromium-Plated Metal (Bezel); Silver Alloy (Contact); Zamak (Fixing Collar)
    30 to 130 mm Actuation Distance
    $
    39
    .62
    /
    EA
    99496473
    Shape of Head
    Round
    Additional Features
    Adjustable Shaft; Resistance to High Pressure Washer
    Color
    Black
    Operator Type
    Flush Unmarked
    Diameter (mm)
    22 mm
    Material
    Chromium-Plated Metal (Bezel); Silver Alloy (Contact); Zamak (Fixing Collar)
    Use With
    30 to 130 mm Actuation Distance
    $
    39
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496467 SKU, 99496467 ANALYTICS...
    Color
    Black
    Operator Type
    Flush Unmarked
    Diameter (mm)
    22 mm
    Material
    Chromium-Plated Metal (Bezel); Silver Alloy (Contact); Zamak (Fixing Collar)
    Use With
    Price
    $
    33
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496473 SKU, 99496473 ANALYTICS...
    Color
    Black
    Operator Type
    Flush Unmarked
    Diameter (mm)
    22 mm
    Material
    Chromium-Plated Metal (Bezel); Silver Alloy (Contact); Zamak (Fixing Collar)
    Use With
    30 to 130 mm Actuation Distance
    Price
    $
    39
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available