Square D (Schneider Electric) ZB4BD922 22mm Pushbutton Potentiometer Operator, Round Head, Mounting Collar | Graybar Store
Square D (Schneider Electric) - 22mm Pushbutton Potentiometer Operator, Round Head, Mounting Collar - ZB4BD922
+ / - Hover over image to Zoom
Other Views

    22mm Pushbutton Potentiometer Operator, Round Head, Mounting Collar

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BD922
    SKU: 99485674
    $155.85
    Checking Pricing
         
    Shape of Head:Round
    Additional Features:Shock-Resistant; Vibration-Resistant
    Shape:Round
    Use With:Harmony XB4 Specialty Pushbutton Operators
    Material:Metal (Bezel)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BD922
    • Additional Features Shock-Resistant; Vibration-Resistant
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Shape Round
    • Shape of Head Round
    • Material Metal (Bezel)
    • Use With Harmony XB4 Specialty Pushbutton Operators
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Harmony™ XB4 Potentiometer Operator, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Metal (Bezel), Round