Square D (Schneider Electric) 22mm Pushbutton Mounting Collar With Contact Block/Light Module | Graybar Store
Square D (Schneider Electric) - 22mm Pushbutton Mounting Collar With Contact Block/Light Module
+ / - Hover over image to Zoom
Other Views

    22mm Pushbutton Mounting Collar With Contact Block/Light Module

    Manufacturer: Square D (Schneider Electric)
         

    Complete body, mounting collar, contact block with screw clamp terminal connections for use with XB4 series pushbuttons.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Additional Options
    Contact Operation
    Additional Features
    Source
    Supply
    Price
    ZB4BW065
    99496260
    Less Than/Equal 250 Vac/Vdc
    1NO/1NC
    Bulb Not Included
    BA9s, 2.4W Max.
    Direct Supply
    $
    77
    .93
    /
    EA
    99496260
    Additional Options
    Less Than/Equal 250 Vac/Vdc
    Contact Operation
    1NO/1NC
    Additional Features
    Bulb Not Included
    Source
    BA9s, 2.4W Max.
    Supply
    Direct Supply
    $
    77
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BW061
    99496256
    Less Than/Equal 250 Vac/Vdc
    1NO
    Bulb Not Included
    BA9s, 2.4W Max.
    Direct Supply
    $
    60
    .37
    /
    EA
    99496256
    Additional Options
    Less Than/Equal 250 Vac/Vdc
    Contact Operation
    1NO
    Additional Features
    Bulb Not Included
    Source
    BA9s, 2.4W Max.
    Supply
    Direct Supply
    $
    60
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BW063
    99496259
    Less Than/Equal 250 Vac/Vdc
    2NO
    Bulb Not Included
    BA9s, 2.4W Max.
    Direct Supply
    $
    77
    .93
    /
    EA
    99496259
    Additional Options
    Less Than/Equal 250 Vac/Vdc
    Contact Operation
    2NO
    Additional Features
    Bulb Not Included
    Source
    BA9s, 2.4W Max.
    Supply
    Direct Supply
    $
    77
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496260 SKU, 99496260 ANALYTICS...
    Additional Features
    Bulb Not Included
    Source
    BA9s, 2.4W Max.
    Supply
    Direct Supply
    Price
    $
    77
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496256 SKU, 99496256 ANALYTICS...
    Additional Features
    Bulb Not Included
    Source
    BA9s, 2.4W Max.
    Supply
    Direct Supply
    Price
    $
    60
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496259 SKU, 99496259 ANALYTICS...
    Additional Features
    Bulb Not Included
    Source
    BA9s, 2.4W Max.
    Supply
    Direct Supply
    Price
    $
    77
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available