Square D (Schneider Electric) ZBZ41 22mm PushButton Mounting Adapter, 30mm KO | Graybar Store
Square D (Schneider Electric) - 22mm PushButton Mounting Adapter, 30mm KO - ZBZ41
+ / - Hover over image to Zoom
Other Views

    22mm PushButton Mounting Adapter, 30mm KO

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBZ41
    SKU: 22082600
    $10.60
    Checking Pricing
         
    Use With:22mm Pushbutton in 30mm KO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBZ41
    • Use With 22mm Pushbutton in 30mm KO
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Mounting adapter for use on 22mm pushbuttons in 30mm KO.