Square D (Schneider Electric) ZBA710 22mm Pushbutton Clear Boot, Single, Triple Head | Graybar Store
Square D (Schneider Electric) - 22mm Pushbutton Clear Boot, Single, Triple Head - ZBA710
+ / - Hover over image to Zoom
Other Views

    22mm Pushbutton Clear Boot, Single, Triple Head

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBA710
    SKU: 25312632
    $11.86
    Checking Pricing
         
    Use With:XB4/XB5 Series Operators
    Additional Options:Triple Boot
    Additional Features:(2) Flush/(1) Projecting
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBA710
    • Color Clear
    • Additional Options Triple Boot
    • Additional Features (2) Flush/(1) Projecting
    • Use With XB4/XB5 Series Operators
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Clear boot for use with 22mm triple head XB4/XB5 pushbuttons, (2) flush and (1) projecting.