Square D (Schneider Electric) ZBP0 22mm Pushbutton Clear Boot, Single, Circular Head | Graybar Store
Square D (Schneider Electric) - 22mm Pushbutton Clear Boot, Single, Circular Head - ZBP0
+ / - Hover over image to Zoom
Other Views

    22mm Pushbutton Clear Boot, Single, Circular Head

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBP0
    SKU: 99496404
    $13.62
    Checking Pricing
         
    Use With:XB4/XB5 Series Operators
    Additional Options:Single Boot
    Additional Features:Circular Head
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBP0
    • Color Clear
    • Additional Options Single Boot
    • Additional Features Circular Head
    • Use With XB4/XB5 Series Operators
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Single clear circular head boot for use with 22mm XB4/XB5 pushbuttons.