Square D (Schneider Electric) ZBY8330 22mm Pushbutton Circular Legends, Emergency Stop, 90mm | Graybar Store
Square D (Schneider Electric) - 22mm Pushbutton Circular Legends, Emergency Stop, 90mm - ZBY8330
+ / - Hover over image to Zoom
Other Views

    22mm Pushbutton Circular Legends, Emergency Stop, 90mm

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBY8330
    SKU: 99486609
    $3.72
    Checking Pricing
         
    Color:Yellow With Black Letters
    Legend:EMERGENCY STOP
    Diameter (mm):90
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBY8330
    • Color Yellow With Black Letters
    • Diameter (mm) 90
    • IEC Rating EN/IEC 60204-1
    • Legend EMERGENCY STOP
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Operator black on yellow 90 mm diameter legend plate for XB4/XB5 operators for EMERGENCY STOP use.