Square D (Schneider Electric) ZB4BW063 22mm Push Buttons Complete Body-Screw Clamp Terminal, Direct Supply, 2NO | Graybar Store
Square D (Schneider Electric) - 22mm Push Buttons Complete Body-Screw Clamp Terminal, Direct Supply, 2NO - ZB4BW063
+ / - Hover over image to Zoom
Other Views

    22mm Push Buttons Complete Body-Screw Clamp Terminal, Direct Supply, 2NO

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BW063
    SKU: 99496259
    $77.93
    Checking Pricing
         
    Additional Options:Less Than/Equal 250 Vac/Vdc
    Contact Operation:2NO
    Additional Features:Bulb Not Included
    Source:BA9s, 2.4W Max.
    Supply:Direct Supply
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BW063
    • Additional Options Less Than/Equal 250 Vac/Vdc
    • Additional Features Bulb Not Included
    • Contact Operation 2NO
    • Source BA9s, 2.4W Max.
    • Supply Direct Supply
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Direct supply complete body ≤250 Vac/Vdc, 2NO with screw clamp terminal connections for XB4 series. Bulb not included.