Square D (Schneider Electric) ZB4BW0B13 22mm Push Buttons Complete Body, 24 Vac/Vdc, White, 2NO | Graybar Store
Square D (Schneider Electric) - 22mm Push Buttons Complete Body, 24 Vac/Vdc, White, 2NO - ZB4BW0B13
+ / - Hover over image to Zoom
Other Views

    22mm Push Buttons Complete Body, 24 Vac/Vdc, White, 2NO

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BW0B13
    SKU: 99496296
    $98.78
    Checking Pricing
         
    Voltage Rating:24 Vac/Vdc
    Color:White
    Use With:XB4 Series Operators
    Contact Operation:2NO
    Source:Protected LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BW0B13
    • Color White
    • Base Type Integral LED
    • Contact Operation 2NO
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Use With XB4 Series Operators
    • Voltage Rating 24 Vac/Vdc
    • Source Protected LED
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Complete body 24 Vac/Vdc, 2NO with white protected LED light module with screw clamp terminal connections for XB4 series.