Square D (Schneider Electric) ZB4BW0B41 22mm Push Buttons Complete Body, 24 Vac/Vdc, Red, 1NO | Graybar Store
Square D (Schneider Electric) - 22mm Push Buttons Complete Body, 24 Vac/Vdc, Red, 1NO - ZB4BW0B41
+ / - Hover over image to Zoom
Other Views

    22mm Push Buttons Complete Body, 24 Vac/Vdc, Red, 1NO

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BW0B41
    SKU: 99496283
    $80.12
    Checking Pricing
         
    Voltage Rating:24 Vac/Vdc
    Color:Red
    Use With:XB4 Series Operators
    Contact Operation:1NO
    Source:Protected LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BW0B41
    • Color Red
    • Base Type Integral LED
    • Contact Operation 1NO
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Use With XB4 Series Operators
    • Voltage Rating 24 Vac/Vdc
    • Source Protected LED
    • Country of Origin FR - France
    Product Overview:
    Complete body 24 Vac/Vdc, 1NO with red protected LED light module with screw clamp terminal connections for XB4 series.