Square D (Schneider Electric) ZB4BW0G35 22mm Push Buttons Complete Body, 110-120Vac, Green, 1NO/1NC | Graybar Store
Square D (Schneider Electric) - 22mm Push Buttons Complete Body, 110-120Vac, Green, 1NO/1NC - ZB4BW0G35
+ / - Hover over image to Zoom
Other Views

    22mm Push Buttons Complete Body, 110-120Vac, Green, 1NO/1NC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BW0G35
    SKU: 99496250
    $98.78
    Checking Pricing
         
    Voltage Rating:110-120 Vac
    Color:Green
    Use With:XB4 Series Operators
    Contact Operation:1NO/1NC
    Source:Protected LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BW0G35
    • Color Green
    • Base Type Integral LED
    • Contact Operation 1NO/1NC
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Use With XB4 Series Operators
    • Voltage Rating 110-120 Vac
    • Source Protected LED
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Complete body 110-120 Vac, 1NO/1NC with green protected LED light module with screw clamp terminal connections for XB4 series.