GE Lighting F22T8/D/4 22IN APPL DAYLGHT LP | Graybar Store
GE Lighting - 22IN APPL DAYLGHT LP - F22T8/D/4
+ / - Hover over image to Zoom
Other Views

    22IN APPL DAYLGHT LP

    Manufacturer: GE Lighting
    Manufacturer #: F22T8/D/4
    SKU: 88111706
    $13.85
    Checking Pricing
         
    Wattage:18
    Rated Life (Hour):7500
    Initial/Mean Lumens:925/790
    Color Temperature (Kelvin):6500
    Alternate Manufacturer Part No.:10257
    Length:22 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F22T8/D/4
    • Alternate Manufacturer Part No. 10257
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 6500
    • Initial/Mean Lumens 925/790
    Product Overview:
    GE Appliance Daylight Starcoat® T8 - Appliance