Panduit PLT6EH-C0 22.20 L x 0.50 in. W Pan Ty® UV Black Nylon Extra Heavy Cable Ties (100) | Graybar Store
Panduit - 22.20 L x 0.50 in. W Pan Ty® UV Black Nylon Extra Heavy Cable Ties (100) - PLT6EH-C0
+ / - Hover over image to Zoom
Other Views

    22.20 L x 0.50 in. W Pan Ty® UV Black Nylon Extra Heavy Cable Ties (100)

    Manufacturer: Panduit
    Manufacturer #: PLT6EH-C0
    SKU: 88199719
    $148.35
    Checking Pricing
         
    Color:UV Black
    Packaging:100
    Length:22.20 in.
    Bundle Diameter (Inches):6.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT6EH-C0
    • Color UV Black
    • Bundle Diameter (Inches) 6.00
    • Length 22.20 in.
    Product Overview:
    Pan Ty® UV black nylon 22.20 L x 0.50 in. W extra heavy cable ties. Tensile strength 250 lb. Max. bundle diameter 6.00 in. Package of 100.
    • For Indoor Use
    • Typically Used For Heavy Duty Applications
    • Strongest Pan-Ty® Cable Tie Available
    • Can Be Used With MCEH Mounting Clip