Panduit PRT6EH-Q0 22.20 L x 0.50 in. W Pan Ty® Black Weather Resistant Nylon 6.6 Releasable Extra Heavy Lashing Ties (25) | Graybar Store
Panduit - 22.20 L x 0.50 in. W Pan Ty® Black Weather Resistant Nylon 6.6 Releasable Extra Heavy Lashing Ties (25) - PRT6EH-Q0
+ / - Hover over image to Zoom
Other Views

    22.20 L x 0.50 in. W Pan Ty® Black Weather Resistant Nylon 6.6 Releasable Extra Heavy Lashing Ties (25)

    Manufacturer: Panduit
    Manufacturer #: PRT6EH-Q0
    SKU: 88200407
    $60.95
    Checking Pricing
         
    Color:UV Black
    Packaging:25
    Length:22.20 in.
    Bundle Diameter (Inches):6.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PRT6EH-Q0
    • Color UV Black
    • Bundle Diameter (Inches) 6.00
    • Length 22.20 in.
    Product Overview:
    Pan Ty® black weather resistant nylon 22.20 L x 0.50 in. W releasable extra heavy cable ties. Tensile strength 250 lb. Max. bundle diameter 6.00 in. Package of 25.
    • Weather-Resistant Material Has Greater Resistance to Damage Caused by Ultraviolet Light (Indoor/Outdoor Use)
    • Heat-Stabilized Material For High Temperature Applications Up to 239 deg. F (Indoor Use)
    • Release Tab Permits Easy Release and Re-Use Where Changes Are Anticipated During Development, Production or Servicing in the Field
    • Strongest Pan-Ty® Cable Tie Available
    • Hand Install Only
    • Can be Used With MCEH Mounting Clip Shown Below