L. H. Dottie K6D #222 Green Straight Anchor Kit w/10 x 1 in. Screws | Graybar Store
L. H. Dottie - #222 Green Straight Anchor Kit w/10 x 1 in. Screws - K6D
+ / - Hover over image to Zoom
Other Views

    #222 Green Straight Anchor Kit w/10 x 1 in. Screws

    Manufacturer: L. H. Dottie
    Manufacturer #: K6D
    SKU: 90001648
    $14.52
    Checking Pricing
         
    Screw Size:No. 10
    Length:1 in.
    Package Quantity:100 Screw/100 Anchor Display Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # K6D
    • Head Type Phillips/Slotted
    • Length 1 in.
    • Materials Zinc Plated Steel
    • Package Quantity 100 Screw/100 Anchor Display Pack
    • Screw Size No. 10
    • Country of Origin CN - China
    Product Overview:
    No. 10 x 1 in. Phillips/slotted sheet metal screws with No. 222 Green Straight anchors kit Includes (100) screws, (100) anchors and (1) carbide masonry drill. Drill size 1/4 in. Display pack.
    Dottie is an industry leader in anchor kits, offering a comprehensive variety for almost any imaginable need.