Pentair Hoffman PSS225 2200 x 500 Proline™ Solid Sides | Graybar Store
Pentair Hoffman - 2200 x 500 Proline™ Solid Sides - PSS225
+ / - Hover over image to Zoom
Other Views

    2200 x 500 Proline™ Solid Sides

    Manufacturer: Pentair Hoffman
    Manufacturer #: PSS225
    SKU: 97214417
    $289.77
    Checking Pricing
         
    Height (Inches):84.21 in.
    Color:Grey
    Width (Inches):17.83 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # PSS225
    • Color Grey
    • Type Solid Sides
    • Height (Inches) 84.21 in.
    • Width (Inches) 17.83 in.
    Product Overview:
    Proline™ solid side fits frame 2200 x 500 mm and is constructed of 16 gauge steel.
    Proline™ Solid Sides
    • Attach to the enclosure frame with semi-flush screws
    • Hangers are included for easy alignment of screws
    • Sides are painted with RAL 7035 textured light-grey polyester powder paint
    • Have two grounding studs and a foamin-place gasket
    • Mounting hardware is included
    • Solid Sides are not suitable as barriers between joined enclosures