Jonard Tools KB224 22 to 24 AWG Wire Wrapping Bit | Graybar Store
Jonard Tools - 22 to 24 AWG Wire Wrapping Bit - KB224
+ / - Hover over image to Zoom
Other Views

    22 to 24 AWG Wire Wrapping Bit

    Manufacturer: Jonard Tools
    Manufacturer #: KB224
    SKU: 88191447
    $57.04
    Checking Pricing
         
    Tool Application:22 to 24 AWG Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # KB224
    • Tool Application 22 to 24 AWG Wire
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wire wrapping bit for 22 to 24 AWG wire.
    Wire Wrapping Bit:
    • Wire Gauge 22 to 24 AWG
    • Minimum Terminal Diagonal 0.054 Inch
    • Maximum Terminal Diagonal 0.073 Inch
    • Terminal Hole Depth 0.807 Inch
    • Effective Radius 0.111 Inch
    • Terminal Hole Diameter 0.075 Inch