Panduit - NetRunner™ Cable Manager, Vertical, 22 RU, 4.9 W x 41.5 H x 12 in. D - WMPV22E
+ / - Hover over image to Zoom
Other Views

NetRunner™ Cable Manager, Vertical, 22 RU, 4.9 W x 41.5 H x 12 in. D

Manufacturer: Panduit
Manufacturer #: WMPV22E
SKU: 25025391
Checking Pricing
     
Rack Units:22
Depth (Inches):12
Height (Inches):41.5
Width (Inches):4.9
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # WMPV22E
  • Color Black
  • Application Patch Cords; Patch Panels
  • Mounting Style Vertical
  • Type Cable Manager
  • Rack Units 22
  • Brand NetRunner
  • Cover Material Used PVC
  • Depth (Inches) 12
  • Height (Inches) 41.5
  • Width (Inches) 4.9
  • Includes Cover
Product Overview:
Cable manager is 22 RU, 4.9 W x 41.5 H x 12 inch D. NetRunner™ front and rear vertical cable manager is molded black plastic.