Square D (Schneider Electric) ZB4BD7 22 mm Non-Illuminated Selector Switch | Graybar Store
Square D (Schneider Electric) - 22 mm Non-Illuminated Selector Switch - ZB4BD7
+ / - Hover over image to Zoom
Other Views

    22 mm Non-Illuminated Selector Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BD7
    SKU: 99496016
    $32.27
    Checking Pricing
         
    Shape of Head:Round
    Use With:Harmony XB4 Selector Switches
    No. of Positions:3
    Knob Style:Standard Lever
    Additional Features:Shock-Resistant; Vibration-Resistant
    Color:Black
    Shape:Round
    Material:Metal (Bezel)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BD7
    • Color Black
    • Additional Features Shock-Resistant; Vibration-Resistant
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • Knob Style Standard Lever
    • NEMA Style 1/2/3/4/12/13
    • No. of Positions 3
    • Shape Round
    • Shape of Head Round
    • Size (mm) 22
    • Material Metal (Bezel)
    • Use With Harmony XB4 Selector Switches
    • Country of Origin FR - France
    Product Overview:
    Harmony™ XB4 Selector Switch Head, Black, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Metal (Bezel), Round