Square D (Schneider Electric) ZB4BJ3 22 mm Non-Illuminated Selector Switch, 3-Position, Extended, Maintained | Graybar Store
Square D (Schneider Electric) - 22 mm Non-Illuminated Selector Switch, 3-Position, Extended,  Maintained - ZB4BJ3
+ / - Hover over image to Zoom
Other Views

    22 mm Non-Illuminated Selector Switch, 3-Position, Extended, Maintained

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BJ3
    SKU: 99485670
    $26.35
    Checking Pricing
         
    Shape of Head:Round
    Contact Operation:Maintained
    Use With:XB4 Series Operators
    Additional Options:Extended Lever
    No. of Positions:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BJ3
    • Additional Options Extended Lever
    • Contact Operation Maintained
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • NEMA Style 1/2/3/4/12/13
    • No. of Positions 3
    • Shape of Head Round
    • Size (mm) 22
    • Use With XB4 Series Operators
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Non-illuminated 3-position 22 mm black extended lever selector switch maintained for use with ZB4 series.