Square D (Schneider Electric) 22 mm Non-Illuminated Selector Switch | Graybar Store
Square D (Schneider Electric) - 22 mm Non-Illuminated Selector Switch
+ / - Hover over image to Zoom
Other Views

    22 mm Non-Illuminated Selector Switch

    Manufacturer: Square D (Schneider Electric)
         

    22 mm Non-illuminated selector switch with standard lever.

    • Manufacturer Square D (Schneider Electric)
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • NEMA Style 1/2/3/4/12/13
    • Size (mm) 22
    Select Filter Options Below ( 14 items found )
    Mfg Part #
    SKU
    Shape of Head
    Contact Operation
    Use With
    Additional Options
    No. of Positions
    Knob Style
    Additional Features
    Color
    Shape
    Material
    Tool Application
    Price
    ZB4BD2
    99485666
    Round
    Maintained
    XB4 Series Operators
    Standard Lever
    2
    $
    26
    .35
    /
    EA
    99485666
    Shape of Head
    Round
    Contact Operation
    Maintained
    Use With
    XB4 Series Operators
    Additional Options
    Standard Lever
    No. of Positions
    2
    Knob Style
    Additional Features
    Color
    Shape
    Material
    Tool Application
    $
    26
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BD3
    99485667
    Round
    Maintained
    XB4 Series Operators
    Standard Lever
    3
    $
    26
    .35
    /
    EA
    99485667
    Shape of Head
    Round
    Contact Operation
    Maintained
    Use With
    XB4 Series Operators
    Additional Options
    Standard Lever
    No. of Positions
    3
    Knob Style
    Additional Features
    Color
    Shape
    Material
    Tool Application
    $
    26
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB5AD3
    99496561
    Round
    Maintained
    XB5 Series Operators
    Standard Lever
    3
    $
    23
    .39
    /
    EA
    99496561
    Shape of Head
    Round
    Contact Operation
    Maintained
    Use With
    XB5 Series Operators
    Additional Options
    Standard Lever
    No. of Positions
    3
    Knob Style
    Additional Features
    Color
    Shape
    Material
    Tool Application
    $
    23
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BD5
    99485668
    Round
    Momentary to Center
    XB4 Series Operators
    Standard Lever
    3
    $
    32
    .27
    /
    EA
    99485668
    Shape of Head
    Round
    Contact Operation
    Momentary to Center
    Use With
    XB4 Series Operators
    Additional Options
    Standard Lever
    No. of Positions
    3
    Knob Style
    Additional Features
    Color
    Shape
    Material
    Tool Application
    $
    32
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BD8
    99496243
    Round
    Momentary, Right to Center
    XB4 Series Operators
    Standard Lever
    3
    $
    32
    .27
    /
    EA
    99496243
    Shape of Head
    Round
    Contact Operation
    Momentary, Right to Center
    Use With
    XB4 Series Operators
    Additional Options
    Standard Lever
    No. of Positions
    3
    Knob Style
    Additional Features
    Color
    Shape
    Material
    Tool Application
    $
    32
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BD4
    99496021
    Round
    Momentary, Right to Left
    XB4 Series Operators
    Standard Lever
    2
    $
    32
    .27
    /
    EA
    99496021
    Shape of Head
    Round
    Contact Operation
    Momentary, Right to Left
    Use With
    XB4 Series Operators
    Additional Options
    Standard Lever
    No. of Positions
    2
    Knob Style
    Additional Features
    Color
    Shape
    Material
    Tool Application
    $
    32
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BJ5
    22001003
    Round
    Momentary to Center
    XB4 Series Operators
    Extended Lever
    3
    $
    32
    .27
    /
    EA
    22001003
    Shape of Head
    Round
    Contact Operation
    Momentary to Center
    Use With
    XB4 Series Operators
    Additional Options
    Extended Lever
    No. of Positions
    3
    Knob Style
    Additional Features
    Color
    Shape
    Material
    Tool Application
    $
    32
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BJ3
    99485670
    Round
    Maintained
    XB4 Series Operators
    Extended Lever
    3
    $
    26
    .35
    /
    EA
    99485670
    Shape of Head
    Round
    Contact Operation
    Maintained
    Use With
    XB4 Series Operators
    Additional Options
    Extended Lever
    No. of Positions
    3
    Knob Style
    Additional Features
    Color
    Shape
    Material
    Tool Application
    $
    26
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BJ2
    99485669
    Round
    Maintained
    XB4 Series Operators
    Extended Lever
    2
    $
    26
    .35
    /
    EA
    99485669
    Shape of Head
    Round
    Contact Operation
    Maintained
    Use With
    XB4 Series Operators
    Additional Options
    Extended Lever
    No. of Positions
    2
    Knob Style
    Additional Features
    Color
    Shape
    Material
    Tool Application
    $
    26
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BJ7
    22076642
    Round
    Momentary, Left to Center
    XB4 Series Operators
    Extended Lever
    3
    $
    32
    .27
    /
    EA
    22076642
    Shape of Head
    Round
    Contact Operation
    Momentary, Left to Center
    Use With
    XB4 Series Operators
    Additional Options
    Extended Lever
    No. of Positions
    3
    Knob Style
    Additional Features
    Color
    Shape
    Material
    Tool Application
    $
    32
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB5AD5
    99496565
    Round
    Harmony XB5 Selector Switches
    3
    Standard Lever
    Shock-Resistant; Vibration-Resistant
    Black
    Round
    Plastic (Bezel)
    Control Station
    $
    28
    .64
    /
    EA
    99496565
    Shape of Head
    Round
    Contact Operation
    Use With
    Harmony XB5 Selector Switches
    Additional Options
    No. of Positions
    3
    Knob Style
    Standard Lever
    Additional Features
    Shock-Resistant; Vibration-Resistant
    Color
    Black
    Shape
    Round
    Material
    Plastic (Bezel)
    Tool Application
    Control Station
    $
    28
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB5AD4
    99496562
    Round
    Harmony XB5 Selector Switches
    2
    Standard Lever
    Shock-Resistant; Vibration-Resistant
    Black
    Round
    Plastic (Bezel)
    Control Station
    $
    28
    .64
    /
    EA
    99496562
    Shape of Head
    Round
    Contact Operation
    Use With
    Harmony XB5 Selector Switches
    Additional Options
    No. of Positions
    2
    Knob Style
    Standard Lever
    Additional Features
    Shock-Resistant; Vibration-Resistant
    Color
    Black
    Shape
    Round
    Material
    Plastic (Bezel)
    Tool Application
    Control Station
    $
    28
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BD7
    99496016
    Round
    Harmony XB4 Selector Switches
    3
    Standard Lever
    Shock-Resistant; Vibration-Resistant
    Black
    Round
    Metal (Bezel)
    $
    32
    .27
    /
    EA
    99496016
    Shape of Head
    Round
    Contact Operation
    Use With
    Harmony XB4 Selector Switches
    Additional Options
    No. of Positions
    3
    Knob Style
    Standard Lever
    Additional Features
    Shock-Resistant; Vibration-Resistant
    Color
    Black
    Shape
    Round
    Material
    Metal (Bezel)
    Tool Application
    $
    32
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB5AD8
    99496567
    Round
    Harmony XB5 Selector Switches
    3
    Standard Lever
    3 Position Spring Return; Black Standard Handle
    Black
    Round
    Plastic (Bezel)
    Control Station
    $
    28
    .64
    /
    EA
    99496567
    Shape of Head
    Round
    Contact Operation
    Use With
    Harmony XB5 Selector Switches
    Additional Options
    No. of Positions
    3
    Knob Style
    Standard Lever
    Additional Features
    3 Position Spring Return; Black Standard Handle
    Color
    Black
    Shape
    Round
    Material
    Plastic (Bezel)
    Tool Application
    Control Station
    $
    28
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99485666 SKU, 99485666 ANALYTICS...
    Use With
    XB4 Series Operators
    Additional Options
    Standard Lever
    No. of Positions
    2
    Knob Style
    Additional Features
    Color
    Shape
    Material
    Tool Application
    Price
    $
    26
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99485667 SKU, 99485667 ANALYTICS...
    Use With
    XB4 Series Operators
    Additional Options
    Standard Lever
    No. of Positions
    3
    Knob Style
    Additional Features
    Color
    Shape
    Material
    Tool Application
    Price
    $
    26
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496561 SKU, 99496561 ANALYTICS...
    Use With
    XB5 Series Operators
    Additional Options
    Standard Lever
    No. of Positions
    3
    Knob Style
    Additional Features
    Color
    Shape
    Material
    Tool Application
    Price
    $
    23
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99485668 SKU, 99485668 ANALYTICS...
    Use With
    XB4 Series Operators
    Additional Options
    Standard Lever
    No. of Positions
    3
    Knob Style
    Additional Features
    Color
    Shape
    Material
    Tool Application
    Price
    $
    32
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496243 SKU, 99496243 ANALYTICS...
    Use With
    XB4 Series Operators
    Additional Options
    Standard Lever
    No. of Positions
    3
    Knob Style
    Additional Features
    Color
    Shape
    Material
    Tool Application
    Price
    $
    32
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496021 SKU, 99496021 ANALYTICS...
    Use With
    XB4 Series Operators
    Additional Options
    Standard Lever
    No. of Positions
    2
    Knob Style
    Additional Features
    Color
    Shape
    Material
    Tool Application
    Price
    $
    32
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22001003 SKU, 22001003 ANALYTICS...
    Use With
    XB4 Series Operators
    Additional Options
    Extended Lever
    No. of Positions
    3
    Knob Style
    Additional Features
    Color
    Shape
    Material
    Tool Application
    Price
    $
    32
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99485670 SKU, 99485670 ANALYTICS...
    Use With
    XB4 Series Operators
    Additional Options
    Extended Lever
    No. of Positions
    3
    Knob Style
    Additional Features
    Color
    Shape
    Material
    Tool Application
    Price
    $
    26
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99485669 SKU, 99485669 ANALYTICS...
    Use With
    XB4 Series Operators
    Additional Options
    Extended Lever
    No. of Positions
    2
    Knob Style
    Additional Features
    Color
    Shape
    Material
    Tool Application
    Price
    $
    26
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22076642 SKU, 22076642 ANALYTICS...
    Use With
    XB4 Series Operators
    Additional Options
    Extended Lever
    No. of Positions
    3
    Knob Style
    Additional Features
    Color
    Shape
    Material
    Tool Application
    Price
    $
    32
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496565 SKU, 99496565 ANALYTICS...
    Use With
    Harmony XB5 Selector Switches
    Additional Options
    No. of Positions
    3
    Knob Style
    Standard Lever
    Additional Features
    Shock-Resistant; Vibration-Resistant
    Color
    Black
    Shape
    Round
    Material
    Plastic (Bezel)
    Tool Application
    Control Station
    Price
    $
    28
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496562 SKU, 99496562 ANALYTICS...
    Use With
    Harmony XB5 Selector Switches
    Additional Options
    No. of Positions
    2
    Knob Style
    Standard Lever
    Additional Features
    Shock-Resistant; Vibration-Resistant
    Color
    Black
    Shape
    Round
    Material
    Plastic (Bezel)
    Tool Application
    Control Station
    Price
    $
    28
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496016 SKU, 99496016 ANALYTICS...
    Use With
    Harmony XB4 Selector Switches
    Additional Options
    No. of Positions
    3
    Knob Style
    Standard Lever
    Additional Features
    Shock-Resistant; Vibration-Resistant
    Color
    Black
    Shape
    Round
    Material
    Metal (Bezel)
    Tool Application
    Price
    $
    32
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496567 SKU, 99496567 ANALYTICS...
    Use With
    Harmony XB5 Selector Switches
    Additional Options
    No. of Positions
    3
    Knob Style
    Standard Lever
    Additional Features
    3 Position Spring Return; Black Standard Handle
    Color
    Black
    Shape
    Round
    Material
    Plastic (Bezel)
    Tool Application
    Control Station
    Price
    $
    28
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available