Square D (Schneider Electric) ZB4BP2 22 mm Non-Illuminated Pushbutton, Black, Clear Booted | Graybar Store
Square D (Schneider Electric) - 22 mm Non-Illuminated Pushbutton, Black, Clear Booted - ZB4BP2
+ / - Hover over image to Zoom
Other Views

    22 mm Non-Illuminated Pushbutton, Black, Clear Booted

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BP2
    SKU: 99496507
    $28.32
    Checking Pricing
         
    Shape of Head:Round
    Contact Operation:Momentary/Unmarked
    Use With:ZB4 Series
    Color:Black
    Type of Push:Booted-Clear, Cap Color Unobscured
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BP2
    • Color Black
    • Contact Operation Momentary/Unmarked
    • IEC Rating PIM_Null
    • Illumination Non-Illuminated
    • NEMA Style 1/2/3/4/12/13
    • Shape of Head Round
    • Size (mm) 22
    • Use With ZB4 Series
    • Type of Push Booted-Clear, Cap Color Unobscured
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Non-illuminated 22 mm round clear booted, black momentary pushbutton for use with ZB4 series.