Square D (Schneider Electric) ZB4BL2 22 mm Non-Illuminated Pushbutton | Graybar Store
Square D (Schneider Electric) - 22 mm Non-Illuminated Pushbutton - ZB4BL2
+ / - Hover over image to Zoom
Other Views

    22 mm Non-Illuminated Pushbutton

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BL2
    SKU: 99496393
    $14.28
    Checking Pricing
         
    Shape of Head:Round
    Use With:Harmony XB4 Pushbutton Operators
    Color:Black
    Knob Style:Extended Push
    Additional Features:Shock-Resistant; Vibration-Resistant
    Shape:Round
    Material:Metal (Bezel)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BL2
    • Color Black
    • Additional Features Shock-Resistant; Vibration-Resistant
    • IEC Rating PIM_Null
    • Illumination Non-Illuminated
    • Knob Style Extended Push
    • NEMA Style 1/2/3/4/12/13
    • Shape Round
    • Shape of Head Round
    • Size (mm) 22
    • Material Metal (Bezel)
    • Use With Harmony XB4 Pushbutton Operators
    • Country of Origin FR - France
    Product Overview:
    Harmony™ XB4 Pushbutton Head, Black, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Metal (Bezel), Round