Pentair Hoffman EMS1922 22 Inch Solid Rack-Mount Steel Shelf | Graybar Store
Pentair Hoffman - 22 Inch Solid Rack-Mount Steel Shelf - EMS1922
+ / - Hover over image to Zoom
Other Views

    22 Inch Solid Rack-Mount Steel Shelf

    Manufacturer: Pentair Hoffman
    Manufacturer #: EMS1922
    SKU: 25153644
    $68.93
    Checking Pricing
         
    Height (Inches):5.25 in.
    Rack Units:3
    Width (Inches):19 in.
    Color:Black
    Depth (Inches):22 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # EMS1922
    • Color Black
    • Type Solid Rack-Mounted Shelf
    • Rack Units 3
    • Depth (Inches) 22 in.
    • Height (Inches) 5.25 in.
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Solid rack mount shelf is 22 inches wide, 2 RU and has a load rating of 100 pounds.
    Solid rack-mount shelf mounts to the front of the rack and is ideal for holding non-19-inch rack-mount equipment.