Milwaukee Tool 0729-21 22-Inch M28™ Cordless Band Saw | Graybar Store
Milwaukee Tool - 22-Inch M28™ Cordless Band Saw - 0729-21
+ / - Hover over image to Zoom
Other Views

    22-Inch M28™ Cordless Band Saw

    Manufacturer: Milwaukee Tool
    Manufacturer #: 0729-21
    SKU: 25002277
    $647.30
    Checking Pricing
         
    Voltage Ratings:28V DC
    Additional Features:0 - 225/0 - 350 FPM
    Power Source:Lithium-Ion Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 0729-21
    • Type Cordless Band Saw
    • Additional Features 0 - 225/0 - 350 FPM
    • Brand M28
    • Power Source Lithium-Ion Battery
    • Voltage Ratings 28V DC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    M28™ cordless band saw includes band saw, M28 REDLITHIUM™ battery pack, 28V charger and carrying case.
    Band Saw Features:
    • Revolutionary 28V DC Lithium-Ion Technology
    • 4-3/4 IN X 4-3/4 IN Capacity
    • Worm Gear And Chain Drive
    • Perfectly Balanced
    • LED Light
    • Tool Weight: 19.600 LB
    • Tool Length: 22 IN
    • Number Of Batteries: 1