Cablofil (Legrand) FASP550BL 22 in. Black Cablofil FAS Profile Support Bracket | Graybar Store
Cablofil (Legrand) - 22 in. Black Cablofil FAS Profile Support Bracket - FASP550BL
+ / - Hover over image to Zoom
Other Views

    22 in. Black Cablofil FAS Profile Support Bracket

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASP550BL
    SKU: 25190411
    $29.65
    Checking Pricing
         
    Size:22 in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASP550BL
    • Color Black
    • Size 22 in
    • Type Wire Mesh Cable Tray
    • Materials Carbon Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black 22 in. FAS profile under floor