General Cable 8C22FS-CMR-GY-R-A-GCC 22/8 CMR Multi-Paired Shielded Communication and Control Cable | Graybar Store
General Cable - 22/8 CMR Multi-Paired Shielded Communication and Control Cable - 8C22FS-CMR-GY-R-A-GCC
+ / - Hover over image to Zoom
Other Views

    22/8 CMR Multi-Paired Shielded Communication and Control Cable

    Manufacturer: General Cable
    Manufacturer #: 8C22FS-CMR-GY-R-A-GCC
    SKU: 25043851
    $604.78
    Checking Pricing
         
    Conductor Size:22 AWG
    Conductor Material:Tinned Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 8C22FS-CMR-GY-R-A-GCC
    • No. of Conductors 8
    • Type Riser
    • Conductor Material Tinned Bare Copper
    • Conductor Size 22 AWG
    • Insulation and Jacket S-R PVC
    • Length 1000 ft. Reel
    • Shielded Flexfoil Aluminum/Polyester
    • SAP Material Type ZSTD
    Product Overview:
    Grey multi-paired foil-shielded cable is 8/22 AWG. Cable is packaged in a 1000 ft. reel. Alt Mfr. No. C0723A.41.10