General Cable 5C22FB-CM-GY-R-A-GCC 22/5 CM Multi-Conductor Foil/Braid Shielded Computer Cable | Graybar Store
General Cable - 22/5 CM Multi-Conductor Foil/Braid Shielded Computer Cable - 5C22FB-CM-GY-R-A-GCC
+ / - Hover over image to Zoom
Other Views

    22/5 CM Multi-Conductor Foil/Braid Shielded Computer Cable

    Manufacturer: General Cable
    Manufacturer #: 5C22FB-CM-GY-R-A-GCC
    SKU: 25043801
    $532.43
    Checking Pricing
         
    Conductor Size:22 AWG
    Conductor Material:Tinned Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 5C22FB-CM-GY-R-A-GCC
    • No. of Conductors 5
    • Type Non-Plenum
    • Conductor Material Tinned Bare Copper
    • Conductor Size 22 AWG
    • Insulation and Jacket Polyethylene
    • Length 1000 ft. Reel
    • Shielded Flexfoil Aluminum/Polyester with Tinned Copper Braid
    • SAP Material Type ZSTD
    Product Overview:
    Grey foil/braid-shielded non-plenum cable is 5/22 AWG. Cable is packaged in a 1000 ft. reel. Alt Mfr No. C4841A.41.10