General Cable 4P22FS-CMR-GY-R-A-GCC 22/4P CMR Multi-Conductor Shielded Computer Cable | Graybar Store
General Cable - 22/4P CMR Multi-Conductor Shielded Computer Cable - 4P22FS-CMR-GY-R-A-GCC
+ / - Hover over image to Zoom
Other Views

    22/4P CMR Multi-Conductor Shielded Computer Cable

    Manufacturer: General Cable
    Manufacturer #: 4P22FS-CMR-GY-R-A-GCC
    SKU: 25043680
    $612.20
    Checking Pricing
         
    Conductor Size:22 AWG
    Conductor Material:Tinned Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:4 Pair
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 4P22FS-CMR-GY-R-A-GCC
    • No. of Conductors 4 Pair
    • Type Riser
    • Conductor Material Tinned Bare Copper
    • Conductor Size 22 AWG
    • Insulation and Jacket PVC
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Flexfoil Aluminum/Polyester
    Product Overview:
    Grey foil-shielded riser cable is 4P/22 AWG. Cable is packaged 1000 ft. reel. Alt Mfr. No. C0760A.41.10
    UL 2464, NEC Type CM (UL) c(UL), CSA CMG Product Construction: Conductor: 22 AWG fully annealed stranded tinned copper per ASTM B-33 Twisted pairs Insulation: Premium grade color coded S-R PVC per UL 1061 Shield: 100 percent Flexfoil aluminum/polyester with 25 percent overlap, minimum, foil facing out Stranded tinned copper drain wire Jacket: PVC, gray Temperature Range: -20C to +80C Applications: Computers Industrial equipment Data transmission Control circuits Suitable for EIA RS-232 applications Suggested voltage rating: 300 volts Features: Braid shield provides good flexibility Superior shielding where noise rejection is critical Assists system designers in meeting FCC Docket 20780 demands Compliances: NEC Article 800 Type CM (UL: 75C) UL Style 2464 (UL: 80C, 300V) CSA CMG (CSA: 60C) Designed to Meet UL 70,000 BTU Vertical Tray Flame Test Passes CSA CMG Flame Test NOM. INSULATION THICKNESS mm 0.25 NOM. JACKET THICKNESS mm 0.81 NOMINAL O.D. mm 6.83 A - Capacitance between conductors B - Capacitance between one conductor and other conductors connected to shield