General Cable 4C22FS-CMR-GY-BB-GCC 22/4 Box CMR Multi-Conductor Shielded Plenum Sound, Alarm and Security Cable | Graybar Store
General Cable - 22/4 Box CMR Multi-Conductor Shielded Plenum Sound, Alarm and Security Cable - 4C22FS-CMR-GY-BB-GCC
+ / - Hover over image to Zoom
Other Views

    22/4 Box CMR Multi-Conductor Shielded Plenum Sound, Alarm and Security Cable

    Manufacturer: General Cable
    Manufacturer #: 4C22FS-CMR-GY-BB-GCC
    SKU: 97126451
    $162.69
    Checking Pricing
         
    Conductor Size:22 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Box
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 4C22FS-CMR-GY-BB-GCC
    • No. of Conductors 4
    • Application Security Alarm
    • Type Riser
    • Conductor Material Bare Copper
    • Conductor Size 22 AWG
    • Insulation and Jacket S-R PVC
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft. Box
    • Shielded Flexfoil Aluminum/Polyester
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey foil-shielded riser cable is 4/22 AWG. Cable is packaged 1000 ft. box. E2022S.41.10