General Cable 2P22FS-CM-GY-RS-A-GCC 22/2P CM Multi-Conductor Shielded Communication and Control Cable | Graybar Store
General Cable - 22/2P CM Multi-Conductor Shielded Communication and Control Cable - 2P22FS-CM-GY-RS-A-GCC
+ / - Hover over image to Zoom
Other Views

    22/2P CM Multi-Conductor Shielded Communication and Control Cable

    Manufacturer: General Cable
    Manufacturer #: 2P22FS-CM-GY-RS-A-GCC
    SKU: 25043825
    $473.06
    Checking Pricing
         
    Conductor Size:22 AWG
    Conductor Material:Tinned Solid Copper
    Length:1000 ft. Reel
    No. of Conductors:2 Pair
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2P22FS-CM-GY-RS-A-GCC
    • No. of Conductors 2 Pair
    • Type Non-Plenum
    • Conductor Material Tinned Solid Copper
    • Conductor Size 22 AWG
    • Insulation and Jacket Polyethylene
    • Length 1000 ft. Reel
    • Shielded Flexfoil Aluminum/Polyester
    • SAP Material Type ZSTD
    Product Overview:
    Grey foil-shielded non-plenum cable is 2P/22 AWG. Cable is packaged 1000 ft. reel. Alt Mfr. No. C2537A.41.10
    Shielded Cable
  • Conductor Size 22 AWG
  • No. of Pairs or Cond. 2 Pair
  • Shielding Overall Shield
  • Flexfoil
  • Shield Type Aluminum Foil/Polyester
  • Length 1000 Ft
  • Color Gray
  • Insulation Material PVC
  •